Abbotsford
ndrrzr4009w3ksc

DISTRI LITE 4 inch 9W 120V 3000K RZR-LED-400 Razor Series Ultra Thin LED Recessed Unit, Satin Chrome

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-400-9W-3K-SC

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. The 27K, 3K & 4K models replace a 600 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name Recessed Downlight Fixture
Type Symmetric, Direct Light Outlet, Ultra Thin Voltage Rating 120 V, 1 - 10 V Dimming
Fixture Wattage 9 W Lamp Type LED (Lamp Included)
Lamp Wattage 9 W Color Temperature 3000 K
Lumens 650 lm Mounting Type Ceiling
Housing Finish Satin Chrome, Matte Dimensions 127 mm OD
Includes Control Unit UPC 775110013584

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $37.39 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok