DISTRI LITE 4 inch 9W 120V 3000K RZR-LED-411 Razor Series Low Profile Regressed LED, White
Description
This low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. This unit has the LED’s installed on the back of the unit, verses a traditional side lite installation. This improvement allows for a much greater lumen output. It is suitable for wet locations. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following:
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | 4 in Recessed Downlight Fixture | Type | IC/Non-IC, Low Profile, Regressed, Ultra Thin |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED (Lamp Included) | Ceiling Opening | 4-1/4 in |
Series | Razor | Lamp Wattage | 9 W |
Beam Angle | 107° | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | > 80 |
Lumens | 750 lm | Cord Type | 14/2 AWG (Insulated) |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5.4 in dia x 1.2 in H | Includes | Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors |
Standards | UL Listed, CSA Certified | UPC | 775110016929 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |