Abbotsford
ndrrzrcct300blk

DISTRI-LITE 3-inch RZR-CCT-300 Series Selectable Color Temperature Downlight, Black

Price $29.24 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-300-BLK

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It allows installation in almost any location, even directly under a ceiling joist. Whether it is a Remodel or New Constuction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Downlight Type Airtight, Dimmable
Voltage Rating 120 V Fixture Wattage 6 W
Lamp Type LED Ceiling Opening 3-1/4 in
Housing Material Die-Cast Aluminum Series RZR-CCT
Lighting Technology Edge-Lit Beam Angle 107°
Recessed Trim Type 3 in Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 420 lm
Cord Type (6) 14 AWG Mounting Type Recessed
Housing Finish Black Dimensions 3.74 in dia x 0.5 in H
Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, IC/Non-IC Rated Application For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications
UPC 775110020292

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok