Abbotsford
ndrrzrcct421wh

DISTRI-LITE INC 4-inch 750LM 3000K/4000K/5000k/ Recessed Gimbal Downlight Fixture, White

Price $36.77 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-421-WH

Description

4.00" 3CCT IC/NON-IC GIMBAL LED,10W, 3K,4K,5K WH (NDR)

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Gimbal Downlight Fixture Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 4.24 in
Housing Material Die-Cast Aluminum Series Razor
Lamp Wattage 10 W Beam Angle 107°
Recessed Trim Type 4 in Baffle Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lumens 750 lm Cord Type Plenum Rated FT6 Wire
Mounting Type Recessed Housing Finish White
Dimensions 5.06 in dia x 1.7 in H Special Features 20° Gimbal Angle
Includes Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified
Application For Any New, Remodel or Old Commercial Applications UPC 775110020384

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok