Abbotsford
prmibx

HUBBELL 6 inch LiteBox IC Rated Incandescent Housing

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:IBX

Description

LiteBox® line voltage incandescent downlight ideal for residential and light commercial applications where a smaller aperture is desired for use with BR30 and PAR30 lamps. Nail included on bar hangers.

Specifications

Brand Name Prescolite Sub Brand LiteBox®
Item Name Downlight Fixture Type Standard IC Rated
Voltage Rating 120 V Lamp Type BR30/PAR30 Incandescent
Ceiling Opening 6 in Application For Residential and Light Commercial Applications
UPC 785235514002

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok