ACUITY 224WCK 4-inch 4BP Series Baffle LED Module, Oil-Rubbed Bronze (Retail Pack of 12)
Description
4” 4BP Series Baffle Oil-Rubbed Bronze Insert (Retail Pack of 12).
Specifications
Brand Name | Acuity Brands | Item Name | Recessed Downlight Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 10.6 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 110 mA |
Lamp Wattage | 10.6 W | Beam Angle | 40 - 80° |
Recessed Trim Type | 4 in Round | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 620 lm |
Mounting Type | Ceiling | Housing Finish | Baffle Oil-Rubbed Bronze |
Dimensions | 133 mm OD x 94 mm H | Includes | Control Unit |
UPC | 820476915413 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |