Abbotsford
yklkitwf4led30kmwm6

ACUITY KIT236VG2 4-inch 9.6W 120V 3000K 675LM 80CRI WF4 Series Wafer-Thin LED Recessed Downlight, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:KIT236VG2

Description

The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Lithonia Lighting Item Name Recessed Downlight Fixture with Remote Driver Box
Type Thin-Wafer Voltage Rating 120 V
Lamp Type LED Ceiling Opening 4.2 in
Housing Material Die-Cast Aluminum Series WF4
Amperage Rating 0.08 A Lighting Technology Edge-Lit LED
Lamp Wattage 9.6 W Recessed Trim Type 4 in Round
Average Life 36000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate
Lumens 675 lm Cord Type (8) 14 AWG (Insulated) or (6) 12 AWG (Insulated)
Mounting Type Recessed/Ceiling Housing Finish Matte White
Dimensions 4.7 in W x 1.1 in H Standards cCSAus Certified, Energy Star Certified, NOM Certified
Application For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/retirement Homes, Condos, Elevators, Apartments, and Any Other Small Areas, Wet Location
This website uses cookies to ensure you get the best experience on our website. Read more
Ok