Abbotsford
yklwf4led30kmbm6

ACUITY 241K9L 4-inch 9.6W 120V 3000K 675LM 80CRI WF4 Series Wafer-Thin LED Recessed Downlight, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241K9L

Description

The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet/Indirect, Symmetric, Wafer-Thin Voltage Rating 0 - 120 VAC
Fixture Wattage 9.6 W Lamp Type LED (Lamp Included)
Housing Material Aluminum Lamp Wattage 9.6 W
Number of Lamps 1 Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 675 lm
Mounting Type Suspended Housing Finish Black, Matte
Dimensions 10.2 mm OD UPC 190887358490

Packages

1 - UNIT - 1 (6) - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok