Abbotsford
yklwf6led40kmbm6

ACUITY 241KA1 6-inch 13.6W 120V 4000K 1200LM 80CRI WF6 Series Wafer-Thin LED Recessed Downlight, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241KA1

Description

The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric, Wafer-Thin Voltage Rating 0 - 120 VAC
Fixture Wattage 13.6 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 13.6 W
Number of Lamps 1 Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 1200 lm
Mounting Type Ceiling, Suspended Housing Finish Black
Includes 6 in Trim UPC 190887358612

Packages

1 - UNIT - 1 252 - UNIT - 252
This website uses cookies to ensure you get the best experience on our website. Read more
Ok