Abbotsford
yklwf6led40kmwm6

ACUITY 236VG6 6-inch 13.6W 120V 4000K 1200LM 80CRI WF6 Series Wafer-Thin LED Recessed Downlight, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:236VG6

Description

The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric, Wafer-Thin Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 13 W
Recessed Trim Type 3 in Round Light Color White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lens Type Plastic Opal
Lumens 1200 lm Mounting Type Ceiling
Housing Finish White, Matte Dimensions 170 mm OD x 28 mm H
Includes Control Unit UPC 889804672817

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok