Abbotsford
yklwf3led30korbm6

ACUITY 245JM4 3-inch 8W 120V 3000K 550LM 80CRI WF3 Series Wafer-Thin LED Recessed Downlight, Oil-Rubbed Bronze

Price $42.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245JM4

Description

The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing for insulation. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric, Wafer-Thin Voltage Rating 0 - 120 VAC
Fixture Wattage 8 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 8 W
Number of Lamps 1 Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 550 lm
Mounting Type Ceiling, Suspended Includes 3 in Trim
UPC 190887488357

Packages

1 - UNIT - 1 720 - SKID - 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok