Abbotsford
yklwf3led30kmbm6

ACUITY 245JLY 3-inch 8W 120V 3000K 550LM 80CRI WF3 Series Wafer-Thin LED Recessed Downlight, Matte Black

Price $38.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245JLY

Description

The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing for insulation. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet/Indirect, Symmetric, Wafer-Thin Voltage Rating 0 - 120 VAC
Fixture Wattage 8 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 8 W
Number of Lamps 1 Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 550 lm
Mounting Type Suspended Housing Finish Black, Matte
Dimensions 7.6 mm OD UPC 190887488296

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok