Abbotsford
yklwf3led30kmwm6

ACUITY 236VG1 3-inch 8W 120V 3000K 550LM 80CRI WF3 Series Wafer-Thin LED Recessed Downlight, Matte White

Price $38.53 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:236VG1

Description

The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing for insulation. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric, Wafer-Thin Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 8 W
Recessed Trim Type 3 in Round Light Color White
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lens Type Plastic Opal
Lumens 550 lm Mounting Type Ceiling
Housing Finish White, Matte Dimensions 86 mm OD x 28 mm H
Includes Control Unit UPC 889804672763

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok