Abbotsford
yklwf3led40kmwm6

ACUITY 236VG4 3-inch 7.9W 120V 4000K 590LM 80CRI WF3 Series Wafer-Thin LED Recessed Downlight, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:236VG4

Description

The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing for insulation. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric, Wafer-Thin Voltage Rating 120 V
Fixture Wattage 7.9 W Lamp Type LED
Housing Material Aluminum Amperage Rating 70 mA
Lamp Wattage 7.9 W Recessed Trim Type 3 in Round
Light Color White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 590 lm
Mounting Type Ceiling Housing Finish White, Matte
Dimensions 86 mm OD x 28 mm H Includes Control Unit
UPC 889804672794

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $28.75 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok