Abbotsford
lcl2090

PHILIPS LIGHTING 3.75 inch Lightolier 2090 Series Halogen Flush Glass Wet Location Trim

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2090

Description

Lightolier introduces the latest addition to our popular line of recessed downlights. The new Lytecaster Decorative Lens Wet Location redefines the concept of style and functionality.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name Shower Trim Mounting Recessed
Type Round, Symmetric Dimensions 7 in L x 7 in W x 7.38 in H
For Use With 2002 Series Recessed Downlights Application Indoor Commercial, Wet Locations
UPC 784197501020

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok