Abbotsford
das2020fm120

LIGHTHEADED LIGHTING 10.51 inch x 7.75 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Trimmed Round Non-Insulated Frame In Housing Pot

Price $100.44 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-020-F-M-120

Description

The 2-020 series housing is designed for non-insulated ceilings, allowing for installation of very shallow plenums, as low as 5". It’s sleek footprint allows for compatibility with most ceiling applications.

Specifications

Brand Name Lighthead Lighting Item Name 4 in Round Non-IC Potlight Housing
Voltage Rating 120 V Ceiling Opening 4-1/2 in
Lamp Type MR16 LED with Magnetic Transformer Housing Material 20 ga Cold Rolled Steel
Lamp Wattage 15/50 W Height 3-1/2 in
Depth 10-1/2 in Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok