Abbotsford
das2025fqgu10hal120

LIGHTHEADED LIGHTING 2-025-F-Q-GU10-HAL-120 4 in Pot Light Housing Ceiling

Price $52.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-025-F-Q-GU10-HAL-120

Description

Square non-insulated GU10, the 2 025 series housing is designed for non insulated ceilings, allowing for installation of very shallow plenums, as low as 5 inch. It's sleek footprint allows for compatibility with most ceiling applications. 20-gauge cold rolled steel baseplate. 18-gauge galvanized steel junction box. 5 junction box knock outs. Over lamping protection. Approved for branch circuit wiring.

Specifications

Brand Name Dasal Industries Item Name 4 in Pot Light Housing
Type Square, Non-IC, Non-Insulated Mounting Type Ceiling
Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok