Abbotsford
elta4f1401900lmd30k90wwh

ELITE LIGHTING 4 inch 3000K 900LM Recessed Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:A4-F-1401-900LMD30K90WWH

Description

Achieve all of your lighting application objectives with only one universal high-performance architectural housing. The Fusion A4-LED is a 4 inch LED Universal Downlight that can accept, Round and Square Trims for both trim and trim-less applications (using an A4S-TL for round or A4R-TL for square trim-less mud ring). The universal functionality and fully adjustable of the A4 Downlight can be utilized as a Recessed directional, accent, wet location shower and downlight. The Fusion A4 series is ideal for retail, hospitality, commercial and high-end residential applications. Designed for new construction installations and suitable for use in IC and Non IC applications. Plus, the Eco-friendly Elite LED system features 70% lumen maintenance at 100000 hours life, with Energy Star and California Title-24.

Specifications

Brand Name Elite Lighting Item Name Trim Fixture
Size 4 in Color/Finish White
For Use With 900 lm 3000 K Recessed Downlight

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok