Abbotsford
eltaf633w

ELITE LIGHTING 6 inch Socket Supporting R/PAR30 Open Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:AF633W

Description

Socket Supporting R/PAR30 Open Trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Open Trim
Lamp Type PAR30/R30 Incandescent Housing Material Steel
Diameter 8 in OD Color White
For Use With EZ6IC-AT, EZ6RIC-AT Housings

Packages

1 - UNIT - 1 48 - UNIT - 48 960 - SKID - 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok