Abbotsford
eltaf640wwh

ELITE LIGHTING Elite 6 inch 120V PAR 38 Baffle Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:AF640W-WH

Description

Deep Self Flange Air-Shut Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Self Flanged Baffle Trim
Type Air-Shut, Deep Lamp Type Compact Fluorescent, PAR38 Incandescent
Diameter 7-1/4 in Color White, White Baffle
For Use With EZ6IC-AT, EZ6RIC-AT Housings UPC 847801017987

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok