ELITE LIGHTING 2 inch Low Voltage Elite Lighting Gimball Adjustable Trim, Satin Nickel
Description
Adjustable Gimbal Ring (35° Tilt) trim used with Recessed Low Voltage fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 2 in Gimbal Trim |
Type | Adjustable, Low Voltage, 35° Tilt | Dimensions | 3-1/2 in dia x 2 in H |
UPC | 847801009715 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |