Abbotsford
eltb25ricatw

ELITE LIGHTING 5 inch Elite Shallow IC Remodel Housing, Air-Shut, White Baffle

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B25RIC-AT-W

Description

Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½ to 1-3/8 thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½ KOs and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 5 in Recessed Housing
Type Remodel, Shallow, IC Color Gray, Matte
UPC 848070004968

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok