Abbotsford
eltb391wwh

ELITE LIGHTING 6 inch Stepped Baffle Trim, White/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B391W-WH

Description

Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Stepped Baffle Trim
Type Slope Ceiling Lamp Type Compact Fluorescent, Incandescent
Lamp Wattage 26 W Diameter 7-1/2 in OD
Color White, White Baffle For Use With B36PLIC-E, B36PLRIC-E, B36IC Housings
UPC 847801015501

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok