Abbotsford
eltb601wh

ELITE LIGHTING 6 inch Elite Metal/Plastic Albalite Shower Trims

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B601WH

Description

Metal Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Shower Trim with Albalite Lens
Lamp Type Compact Fluorescent, A19 Incandescent Housing Material Metal
Lamp Wattage Compact Fluorescent: Up to 13 W/2 x 13 W, A19: 40/60 W Diameter 8 in OD
Color White For Use With B6PL-H, B36PLIC-E, B36PLRIC-E, B6IC-AT-W, B6RIC-AT-W, B26IC-AT-W, B26RIC-AT-W, B6IC-100-AT-W, B600-IC, B6-AT, B6R-AT, B26-AT, B26R-AT, B36IC, B36RIC, B37IC Housings
UPC 847801001580

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok