Abbotsford
eltb602wh

ELITE LIGHTING 6 inch Elite Eyeball Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B602WH

Description

Eyeball (30° Tilt) trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Eyeball Trim
Type Adjustable, 30° Tilt Dimensions 8 in dia
For Use With Recessed Incandescent Fixtures UPC 847801000705

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok