Abbotsford
eltb6ic100

ELITE LIGHTING 6 inch 100W Elite Universal IC Housing Double Wall - High Wattage

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B6IC-100

Description

For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 100W R40, par38, 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 6 in Recessed Housing
Type Double Wall, IC Color Gray, Matte

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok