ELITE LIGHTING 50W 2 inch Elite Miniature Low Voltage inchNoise-Free inch Non-IC Remodel Housing, Electronic, Air-Shut, White Baffle
Description
Small aperture low voltage, thermally protected remodel housing. For fast easy installation in existing plaster or mechanical ceilings from ½ to 1-3/8 thick. Three remodel clips which can be accessed from below the ceiling, are easily retractable for fixture removal if necessary. Accommodates up to 50W MR16 lamps. Junction box is provided with two ½ KOs.
Specifications
Brand Name | Elite Lighting | Item Name | 2 in Recessed Housing with Electronic Transformer |
Type | Low Voltage, Remodel, Non-IC | Color | White, Matte |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |