Abbotsford
eltbl3es35120at

ELITE LIGHTING 35W 120V 3 inch Miniature Low Voltage inchNoise-Free inch Shallow Non-IC Housing, Air-Shut

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:BL3E-S-35-120-AT

Description

Small aperture, low voltage, thermally protected, specification grade recessed housing. For new construction, non-insulated ceilings or where insulation can be kept 3 from the housing. Accommodates up to 35W MR16 lamps. Furnished with preinstalled adjustable bar hangers.

Specifications

Brand Name Elite Lighting Item Name 3 in Recessed Housing with Electronic Transformer
Type Low Voltage, Shallow, Non-IC Color Gray, Matte
Includes Control Unit UPC 992230177822

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok