Abbotsford
iwarf4inncicnledgu10

STANDARD PRODUCTS INC 64361 4-1/4 inch 7W 120V GU10 New Construction IC (LED)

Price $31.70 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64361
Documents Documents

Description

NewConstr 4 1/4 GU10120 MR16 (GU10) STD

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name LED Recessed Light Fixture Type IC
Dimensions 4-1/4 in dia Includes Hanger Bars with Pre-Integrated Nails
Standards cULus Listed Application For New Construction, Double Drywall Application
UPC 069549643611

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok