ACUITY 6 inch PAR/BR30 Trim Series Adjustable Regressed Eyeball Trim, White
Description
Juno 6-inch line voltage adjustable eyeball trim allows you to direct the light where you want it. It is ideal for applications where you have featured artwork or accent areas in the home.
Specifications
Brand Name | Juno | Item Name | Eyeball Trim |
Type | Round, Regressed, Adjustable | Dimensions | 8 in OD |
For Use With | IC2/TC2/TC2R/IC21/IC22/IC23/APT2 Series Incandescent Economy Housing | Includes | Trim Ring |
Application | For Indoor Applications | UPC | 661209700582 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |