Abbotsford
jun250wh

ACUITY 6-inch Round 250 Series BR30 Downlight Open Frame Trim, White

Price $8.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243T05
Documents Documents

Description

6" Downlight Open Frame Trim in white. 7-5/8" Outer diameter, 4" aperture.

Specifications

Brand Name Juno Item Name Open Frame Trim
Type Round Dimensions 7-5/8 in OD
For Use With IC22 Series and IC23 Series - 65 W BR30, APT2 - 65 W BR30 Housing/Lamp Application For Indoor Applications
UPC 661209700773

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok