ACUITY 9-9/16 inch x 4-7/8 inch Night-Step Light Louver Trim, White
Description
Louvered step light trim with white trim ring and angled louvers
Specifications
Brand Name | Juno | Item Name | Angle Louver Trim |
Type | Rectangular, Step Light | Material | Steel |
Dimensions | 9-9/16 in L x 4-7/8 in H | For Use With | ICPL813 Compact Fluorescent Step/Night Light |
Standards | IP65, IC Rated, ADA Compliant | Application | For Indoor, Damp Location, Wet Location |
UPC | 661209102010 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |