Abbotsford
junic44n

ACUITY 4 inch Low Voltage Universal IC Housing

Price $97.60 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A09

Description

The energy-efficient, Air-Loc sealed double wall construction housing does not require a separate Air-Loc gasket to stop infiltration and exfiltration of air and reduce heating and cooling costs

Specifications

Brand Name Juno Item Name 4 in Round Trim IC Housing
Type Low Voltage, New Construction Voltage Rating 120 V
Ceiling Opening 4-1/2 in Lamp Type 12 V MR16 Incandescent
Housing Material 0.032 in Aluminum Lamp Wattage 50 W
Mounting Type Recessed Height 7-5/8 in
Width 13-1/2 - 25 in Depth 18-1/2 in
Standards CSA Certified, cUL Listed Application For Damp and Indoor Locations
UPC 661209017147

Packages

1 - UNIT - 1 56 - SKID - 56
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok