Abbotsford
junic926

ACUITY 6 inch IC926 Incandescent Round Slope Ceiling New Construction Housing

Price $79.69 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:239A0E

Description

The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation. The housing is fully Air-Loc® sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs. Juno’s patented Slope Ceiling Down-Lites also direct light straight down, providing proper lighting from a sloped surface.

Specifications

Brand Name Juno Item Name 6 in Round Trim Slope IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 7-1/32 x 6-11/16 in Lamp Type A19/MR16/BR30/R30/PAR30/PAR30L/PAR38 Incandescent
Housing Material 0.032 in Aluminum Mounting Type Recessed
Height 7-5/8 in Width 13-1/2 - 25 in
Depth 16-1/8 in Standards UL Listed, CSA Certified
Application For Indoor Locations UPC 661209000897

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok