Abbotsford
junic1

ACUITY 4 inch Miniature Universal IC Housing

Price $18.84 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241PM1

Description

The energy-efficient, Air-Loc® sealed double wall construction housing does not require a separate Air-Loc gasket. It stops infiltration and exfiltration of air with all trims, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation. of air with all trims, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation. Features: - Fully sealed Air-Loc housing - Medium base porcelain socket with nickel-plated copper screw shell - Vertically adjustable to accommodate up to a 2-inch ceiling thickness - Shadow-free, knife-edge trim design blends smoothly into the ceiling - Shipped with socket cap to protect against paint overspray - Real Nail® 3 bar hangers: telescoping system with pre-installed removable nail for repositioning and integral T-bar mounting feature for suspended ceilings - Real Nail® 3 bar hangers feature patented break-away bars for tight joist spacing - Pre-wired junction box with six 1/2-inch and one 3/4-inch knockouts with pryout slots, 4 non-metallic sheathed cable connectors, and ground wire - UL Listed, cUL, CSA certified for through-branch wiring, maximum 6 No. 12 AWG minimum 90 degrees C branch circuit conductors: 3 in, 3 out - Thermally protected against improper use of insulation and lamps

Specifications

Brand Name Juno Item Name 4 in Round Trim IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 4-1/2 in Lamp Type A19/PAR16/R16/PAR20/R20//R14 Incandescent
Housing Material 0.032 in Aluminum Mounting Type Recessed
Height 6 in Width 13-1/2 - 25 in
Depth 12-1/4 in Standards UL Listed
Application For Damp and Indoor Locations UPC 661209700001

Packages

1 - UNIT - 1 6 - UNIT - 6 80 - SKID - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok