Abbotsford
junic22

ACUITY 6 inch JUNO IC Economy Incandescent Housing

Price $20.01 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:250AB2

Description

These IC-rated 6-inch incandescent housings feature an Air-Loc seal to stop infiltration and exfiltration of air, reducing heating and cooling costs.

Specifications

Brand Name Juno Item Name 6 in Round Trim IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 6-7/8 in Lamp Type A19/PAR16/PAR20/R20/BR30/PAR30/PAR30L/PAR38/BR40 Incandescent
Housing Material 0.032 in Aluminum Mounting Type Recessed
Height 7-1/8 in Width 13-1/2 - 25 in
Depth 13-1/8 in Standards UL Listed, CSA Certified
Application For Indoor Locations UPC 661209700216

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok