ACUITY 4 inch JUNO Non-IC TC Low Voltage Remodel Housing
Description
The 4-inch round non-IC, low voltage remodel housing is ideal for applications where the backside of the ceiling is not accessible.
Specifications
Brand Name | Juno | Item Name | 4 in Round Trim Non-IC Housing |
Type | Low Voltage, Remodel | Voltage Rating | 120 V |
Ceiling Opening | 4-3/8 in | Lamp Type | 12 V MR16 Incandescent |
Housing Material | 22 ga Galvanized Steel | Lamp Wattage | 50 W |
Mounting Type | Recessed | Diameter | 4-3/4 in |
Height | 5-3/8 in | Depth | 10-1/2 in |
Standards | CSA Certified, cUL Listed | Application | For Damp and Indoor Locations |
UPC | 661209002341 |
Packages
1 - UNIT - 1 |