Abbotsford
juntc926

ACUITY 120V 6 inch TC Incandescent Standard Slope Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245CY8

Description

The non-IC housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees is designed to be installed in non-insulated areas or where insulation is spaced at least 3 inches from the housing. Juno’s patented Slope Ceiling Down-Lites also direct light straight down, providing proper lighting from a sloped surface.

Specifications

Brand Name Juno Sub Brand Juno
Item Name 6 in Pot Light Housing with Lamp Type Non-IC, Sloped, Round, Adjustable, Downlight, Asymmetric, Direct Light Outlet
Color Matte Gray Application For Recessed Commercial, Recessed Residential, Damp Location, Wet Location with Appropriate Trims
UPC 661209100160

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok