Abbotsford
juntc20r

ACUITY 5 inch JUNO TC Incandescent Remodel Housing

Price $30.05 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A23

Description

TC Housing for remodel application where back side of ceiling is not accessible. Installs through an opening in the ceiling from below. Secured in place by factory installed remodel springs. Design for use in non-insulated areas. If installed where insulation is present, the insulation must be pulled back 3” from all sides of the TC housing. Lamp: Lamp ratings based on trim selected. Socket: Medium base porcelain with nickel-plated copper screw shell. Drop socket with spring to accommodate certain trim installation. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trims 210N, 211 and 212N are wet location approved for covered ceiling applications . Trims 215 and 216 are wet location approved for covered ceiling applications, when used with outdoor rated lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.

Specifications

Brand Name Juno Item Name 5 in Round Trim Non-IC Housing
Type Remodel Voltage Rating 120 V
Ceiling Opening 5-1/2 in Lamp Type A19/PAR20/R20/BR30/PAR30/PAR30L Incandescent
Housing Material Aluminum Mounting Type Recessed
Diameter 5-7/8 in Height 7-1/2 in
Depth 12-1/2 in Standards CSA Certified, UL Listed
Application For Damp and Indoor Locations UPC 661209001306

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok