Abbotsford
juntc2r

ACUITY 6 inch JUNO Non-IC TC Incandescent Remodel Housing

Price $30.46 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A20

Description

The remodel housing is ideal for applications where the backside of the ceiling is not accessible.

Specifications

Brand Name Juno Item Name 6 in Round Trim Non-IC Housing
Type Remodel Voltage Rating 120 V
Ceiling Opening 6-3/4 in Lamp Type A19/A21/MR16/PAR16/PAR20/R20/BR30/PAR30/PAR30L/R30/PAR38/BR40 Incandescent
Housing Material 22 ga White Painted Steel Mounting Type Recessed
Diameter 7-5/16 in Height 5-1/4 - 7-1/4 in
Depth 13-3/4 in Standards cUL, UL Listed
Application For Damp and Indoor Locations UPC 661209017970

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok