Abbotsford
junv3034wwh

ACUITY 6 inch Juno Lighting VuLite Cone 1-Light Ceiling Mount, Economy, White Baffle

Price $8.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GKP

Description

V3034 Fully enclosed downlight baffle trim with white finish. Compatible with IC23, IC22 and IC22R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.

Specifications

Brand Name Juno Item Name 6 in Full Baffle Trim
Type Round, Compatibe Color White
Mounting Type Ceiling For Use With VuLite 6 in Line Voltage Housings and Trims
Application For Air-Loc, Damp Locations, Wet Locations and Outdoor Rated Lamps UPC 661209044730

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok