Abbotsford
junv3041pw

ACUITY 6 inch Drop Opal 40W Juno Lighting Ceiling Mount Shower Trim With Reflector, White

Price $19.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GL0

Description

Drop Opal Lens shower with Reflector 8inch

Specifications

Brand Name Juno Item Name Shower Trim with Reflector
Mounting Ceiling Type Round, Flat, Opal
Size 6 in Aperture Material Plastic
Color/Finish White UPC 661209038647

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok