Abbotsford
junv4icw

ACUITY 245GLR 120V 4-inch VuLite Air-Loc IC New Construction Housing Clear Cone Incandescent Lamp

Price $18.90 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GLR

Description

IC Air-Loc Housing with all 4” trims complies with IECC, Washington state and other state Energy codes. Double wall construction. Energy efficient, sealed inner housing does not require separate ALG gasket. Air-Loc housing stops infiltration and exfiltration of air, reducing heating and cooling costs. Can be completely covered with insulation. Lamp: Lamp ratings based on trim selected. Socket: Floating medium porcelain base with nickel-plated copper screw shell. Shipped with socket cap to protect against paint overspray. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trim V4012 is wet location approved for covered ceiling applications. Trims V4034 and V4017 are wet location approved for covered ceiling applications, when used with outdoor rated PAR lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Round Trim IC Housing Type Line Voltage, New Construction
Voltage Rating 120 V Ceiling Opening 4-1/2 in
Lamp Type PAR20/R20/PAR16/R16 Incandescent Housing Material 0.032 in Aluminum
Mounting Type Recessed Height 6 in
Width 13-3/8 - 25 in Standards cUL and UL Listed
Application For Damp and Indoor Locations UPC 661209272058

Packages

1 - UNIT - 1 6 - UNIT - 6 144 - SKID - 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok