Abbotsford
lcl1003rs

PHILIPS LIGHTING 5-1/4 inch Lytecaster Incandescent Non-IC Remodeler Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1003RS

Description

Aperture incandescent 5-1/4 Non-IC remodeler frame-in kit.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name Frame-In Kit Type Non-IC, Remodeler, Round
Voltage Rating 120 V Lamp Type PAR30L Incandescent
Ceiling Opening 5-1/2 in Housing Material Steel
Lamp Wattage 75 W Lamp Base E26 Medium
Number of Lamps 1 Mounting Type Ceiling/Recessed
Housing Finish Galvanized Dimensions 13 in W x 5-1/2 in D
Special Features Gray Color For Use With 1000 Series Reflector Trim, Recessed Downlight
UPC 784197176129

Packages

1 - UNIT - 1 210 - SKID - 210
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok