Abbotsford
lcl1002

PHILIPS LIGHTING 5 inch Aperture Lytecaster Incandescent Standard Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1002

Description

5 1/4" Aperture Lytecaster

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name Frame-In Kit Type Non-IC
Voltage Rating 115 - 125 V Ceiling Opening 5-1/4 in
Lamp Type Incandescent Housing Material Aluminum
Lamp Wattage 100 W Number of Lamps 1
Color Aluminum Application Indoor Commercial
UPC 624563015471

Packages

1 - UNIT - 1 312 - SKID - 312
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok