Abbotsford
lcl1004icr

PHILIPS LIGHTING 5 inch Lytening Incandescent Frame-In Kit Airseal IC/Non-IC Remodeler

Price $50.34 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:1004ICR

Description

Housing: .032(320ga.) aluminium UL listed convertible IC/NON-IC. Integral retaining spring secures housing to ceilings up to 2 thick. Removable for access to junction box and ceiling plenum.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 5 in Pot Light Housing Type Remodel, Round, Direct Light Outlet, Symmetric
Color Matte Gray Mounting Type Recessed
Application For Indoor Commercial - Recessed Downlights UPC 784197159320

Packages

1 - UNIT - 1 180 - SKID - 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok