Abbotsford
lcl1004icxn

PHILIPS LIGHTING 5 inch Aperture Lytening High Wattage Incandescent AirSeal Insulated Ceiling Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1004ICXN

Description

5 LYTENING 50W MR16 IC HOUSING LYTECASTER

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Frame-In Kit Type Round
Voltage Rating 120 V Lamp Type Incandescent
Housing Material Aluminum Lamp Wattage 50 W
Mounting Type Recessed Height 16.200 in
Width 15.600 in Application Indoor Commercial - Recessed Downlights
UPC 784197239008

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok