Abbotsford
lcl1102p1

PHILIPS LIGHTING 1102P1 6 3/4-inch Aperture Lytecaster Incandescent Standard Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1102P1

Description

Frame in kit use with the 1102P series

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name Recessed Frame-In Kit Voltage Rating 120 V
Lamp Type Incandescent Housing Material Steel
Number of Lamps 1 Height 14.900 in
Width 228.6 mm Depth 282.575 mm
Color Gray Application Indoor Commercial - Recessed Downlights
UPC 784197110222

Packages

1 - UNIT - 1 312 - SKID - 312
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok