Abbotsford
lcl2002

PHILIPS LIGHTING 3-3/4 ft ft Aperture Lytecaster Incandescent Non-IC Frame-in Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2002

Description

3 3/4 Aperture Incandescent Standard Frame-In Kit.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name Frame-In Kit Type Non-IC
Voltage Rating 120 - 277 V Ceiling Opening 3-3/4 in
Lamp Type Incandescent Housing Material Steel
Lamp Wattage 75 W Number of Lamps 1
Width 190.5 mm Depth 244.475 mm
Color Gray Application Indoor Commercial
UPC 624563016706

Packages

1 - UNIT - 1 216 - SKID - 216
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok