Abbotsford
lcl2002aic

PHILIPS LIGHTING 3 3/4 inch Aperture Lytecaster Incandescent Insulated Ceiling AirSeal Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2002AIC

Description

It is clear that the future holds tremendous challenges in the areas of energy consumption and the need for conservation. Lytecaster is committed to providing products that will help meet these ever-changing needs by offering lighting that provides unsurpassed quality, exceptional performance and the latest technology for energy efficiency.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name IC Frame-In Kit Type Direct Light Outlet, Round
Voltage Rating 120 V Lamp Type Incandescent
Housing Material Steel Lamp Wattage 100 W
Lamp Base E27 Medium Number of Lamps 1
Housing Finish Gray Dimensions 336.55 mm L x 231.775 mm W x 190.5 mm H
Application Indoor Commercial UPC 624563188120

Packages

1 - UNIT - 1 98 - SKID - 98
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok